Zoro Homepage

Hydraulic Cartridge Synthetic

  • Mfr # HF6339

  • Zoro # G314845660


product price: $160.99
/ea
Sold in multiples of 6 for $965.94
Free Shipping & Returns

Key Features

Overall Width
14 in
Overall Length
21 1/8 in
Filter Design
Cartridge
Overall Height
9 7/8 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6339
Zoro #
G314845660
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
14 in
Overall Length
21 1/8 in
Overall Height
9 7/8 in
Outside Diameter
6 13/16 in

Details

Filter Design
Cartridge
Media Material
Cellulose
Item
Automotive Hydraulic Fluid Filter
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9427-MPG
Fleetguard
HF6339

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.