Zoro Homepage

Hydraulic Cartridge Synthetic

  • Mfr # HF6344

  • Zoro # G514845590


product price: $95.89
/ea
Sold in multiples of 6 for $575.34
Free Shipping & Returns

Key Features

Media Material
Cellulose
Product Type
Hydraulic Filter
Overall Length
16 1/2 in
Overall Height
11 7/8 in
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6344
Zoro #
G514845590
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 1/2 in
Overall Height
11 7/8 in
Overall Width
11 in
Outside Diameter
5 1/8 in

Details

Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Item
Automotive Hydraulic Fluid Filter
Filter Design
Cartridge
Baldwin Interchange
PT83-MPG
Fleetguard
HF6344

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.