Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cartridge Wire Mesh,

  • Mfr # HF35515

  • Zoro # G814845719


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Media Material
Glass
Standards
ISO 16889
Nominal Filter Rating
10 micron
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF35515
Zoro #
G814845719
UPC #
-
Country of Origin
India

Dimensions

Overall Height
11 1/8 in
Overall Width
5 3/8 in
Overall Length
5 3/8 in

Details

Filter Design
Cartridge
Media Material
Glass
Standards
ISO 16889
Nominal Filter Rating
10 micron
Item
Automotive Hydraulic Fluid Filter
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9429-MPG
Fleetguard
HF35515

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.