Zoro Homepage

Hydraulic Filter, 10.6875 in, Cartridge

  • Mfr # HF29122

  • Zoro # G216174196


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Height
10 11/16 in
Media Material
Glass
Overall Length
10 3/4 in
Compatible Vehicle Make
Caterpillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29122
Zoro #
G216174196
UPC #
638217405686
Country of Origin
United States

Dimensions

Overall Height
10 11/16 in
Overall Length
10 3/4 in
Inside Diameter - Bottom
2 3/8 in
Outside Diameter - Bottom
4 3/4 in
Outside Diameter
4 3/4 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Media Material
Glass
Compatible Vehicle Make
Caterpillar
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Standards
ISO 16889
Compatible Vehicle Type
Trucks
Flow Rate
15.85 gpm
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.