Zoro Homepage

Hydraulic Filter, 10.6875 in, Spin-On

  • Mfr # HF6721

  • Zoro # G916174137


product price: $58.29
/ea
Sold in multiples of 6 for $349.74

Key Features

Filter Design
Spin-On
Thread Size
1 1/2"-16
Compatible Vehicle Make
Hyster
Overall Length
10 11/16 in
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6721
Zoro #
G916174137
UPC #
638217082399
Country of Origin
Mexico

Dimensions

Thread Size
1 1/2"-16
Overall Length
10 11/16 in
Outside Diameter
5 in
Overall Height
10 11/16 in
Outside Diameter - Bottom
5 1/16 in

Details

Item
Hydraulic Filter
Filter Design
Spin-On
Compatible Vehicle Make
Hyster
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Media Material
Cellulose
Compatible Vehicle Type
Trucks
Flow Rate
29.8 gpm
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific

Description

Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.