Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 11.125 in L, Cartridge

  • Mfr # HF6202

  • Zoro # G016174181


product price: $29.59
/ea
Sold in multiples of 6 for $177.54

Key Features

Filter Design
Cartridge
Fit Type
Vehicle Specific
Compatible Vehicle Make
Autocar LLC., Caterpillar, Navistar, Plasser, Thomas Built, Towmotor
Fleetguard
LF769
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6202
Zoro #
G016174181
UPC #
638217038945
Country of Origin
Mexico

Dimensions

Outside Diameter
5 1/8 in
Inside Diameter
3 3/8 in
Overall Length
11 1/8 in
Outside Diameter - Bottom
5 1/8 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Fit Type
Vehicle Specific
Compatible Vehicle Make
Autocar LLC., Caterpillar, Navistar, Plasser, Thomas Built, Towmotor
Fleetguard
LF769
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Product Type
Hydraulic Filter

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.