Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 11.375 in, Cartridge

  • Mfr # HF6182

  • Zoro # G416174224


product price: $85.49
/ea
Sold in multiples of 6 for $512.94
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Standards
ISO 16889
Outside Diameter - Bottom
4 15/16 in
Overall Length
11 7/16 in
Overall Height
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6182
Zoro #
G416174224
UPC #
638217080739
Country of Origin
Italy

Dimensions

Outside Diameter - Bottom
4 15/16 in
Overall Length
11 7/16 in
Overall Height
11 3/8 in
Inside Diameter - Bottom
3 5/8 in
Outside Diameter
4 15/16 in
Inside Diameter
3/8 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Standards
ISO 16889
Flow Rate
103 gpm
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Broeyt (Broedr Soyland As), Broyt, Case IH, Drott, Ford, Guria, Huddig, Komatsu, Liebherr, Orenstein and Koppel, Poclain, Timberjack, VMC, Volvo
Fit Type
Vehicle Specific

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.