Zoro Homepage

Hydraulic Filter, 12.9375 in, Cartridge

  • Mfr # HF6881

  • Zoro # G416174170


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Flow Rate
174 gpm
Inside Diameter
1 13/16 in
Compatible Vehicle Make
Hydac, Libeherr
Overall Length
12 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6881
Zoro #
G416174170
UPC #
638217186202
Country of Origin
France

Dimensions

Inside Diameter
1 13/16 in
Overall Length
12 15/16 in
Inside Diameter - Bottom
1 15/16 in
Overall Height
12 15/16 in
Outside Diameter
3 9/16 in
Outside Diameter - Bottom
3 9/16 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Flow Rate
174 gpm
Compatible Vehicle Make
Hydac, Libeherr
Product Type
Hydraulic Filter
Fleetguard
ST1245
Standards
ISO 16889
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.