Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 14.25 in, Spin-On

  • Mfr # HF35528

  • Zoro # G816174244


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size
11 3/4 "-12
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Outside Diameter
4 3/4 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35528
Zoro #
G816174244
UPC #
638217159084
Country of Origin
United States

Dimensions

Thread Size
11 3/4 "-12
Outside Diameter
4 3/4 in
Overall Height
14 1/4 in
Outside Diameter - Bottom
4 11/16 in
Overall Length
14 3/16 in

Details

Item
Hydraulic Filter
Filter Design
Spin-On
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Caterpillar, Challenger
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Product Type
Hydraulic Filter
Compatible Vehicle Type
Trucks
Flow Rate
50 gpm

Description

Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 11 3/4 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.