Zoro Homepage

Hydraulic Filter, 16.75 in, Cartridge

  • Mfr # HF35440

  • Zoro # G516174209


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Fit Type
Vehicle Specific
Standards
ISO 16889
Outside Diameter - Bottom
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35440
Zoro #
G516174209
UPC #
638217187834
Country of Origin
Italy

Dimensions

Outside Diameter - Bottom
5 9/16 in
Inside Diameter - Bottom
3 7/8 in
Overall Length
16 3/4 in
Outside Diameter
5 9/16 in
Overall Height
16 3/4 in
Inside Diameter
3 13/16 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Fit Type
Vehicle Specific
Standards
ISO 16889
Compatible Vehicle Make
Autocar LLC., Blue Bird, Casagrande, Caterpillar, Freightliner
Flow Rate
47.55 gpm
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Type
Trucks

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.