Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 16.8125 in, Cartridge

  • Mfr # HF30114

  • Zoro # G616174253


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Outside Diameter - Bottom
3 13/16 in
Compatible Vehicle Make
Allison, Euclid, Euclid-Hitachi, Hitachi, Terex/Terex Advance
Outside Diameter
3 13/16 in
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF30114
Zoro #
G616174253
UPC #
638217046629
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
3 13/16 in
Outside Diameter
3 13/16 in
Overall Length
16 13/16 in
Overall Height
16 13/16 in
Inside Diameter
2 3/16 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Vehicle Make
Allison, Euclid, Euclid-Hitachi, Hitachi, Terex/Terex Advance
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Product Type
Hydraulic Filter
Compatible Vehicle Type
Trucks
Standards
ISO 4572
Flow Rate
89.98 gpm
Fleetguard
HF8320
Media Material
Glass
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Fit Type
Vehicle Specific

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.