Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 17.8125 in, Cartridge

  • Mfr # HF35365

  • Zoro # G216277590


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Fit Type
Vehicle Specific
Overall Height
17 13/16 in
Standards
ISO 16889
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35365
Zoro #
G216277590
UPC #
638217187704
Country of Origin
Italy

Dimensions

Overall Height
17 13/16 in
Inside Diameter - Bottom
4 5/16 in
Overall Length
17 13/16 in
Outside Diameter
7 in
Outside Diameter - Bottom
7 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Fit Type
Vehicle Specific
Standards
ISO 16889
Product Type
Hydraulic Filter
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Compatible Vehicle Make
Hitachi
Flow Rate
110 gpm
Compatible Vehicle Type
Trucks

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.