Zoro Homepage

Hydraulic Filter, 18.3125 in, Cartridge

  • Mfr # HF35126

  • Zoro # G216174004


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Height
18 5/16 in
Outside Diameter - Bottom
4 3/16 in
Overall Length
18 5/16 in
Compatible Vehicle Make
Orenstein and Koppel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35126
Zoro #
G216174004
UPC #
638217049460
Country of Origin
Italy

Dimensions

Overall Height
18 5/16 in
Outside Diameter - Bottom
4 3/16 in
Overall Length
18 5/16 in
Inside Diameter
3/8 in
Inside Diameter - Bottom
2 13/16 in
Outside Diameter
4 3/16 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Vehicle Make
Orenstein and Koppel
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Standards
ISO 16889
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Vehicle Type
Trucks
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Flow Rate
79.25 gpm

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.