Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 2 in, Cartridge

  • Mfr # HF28928

  • Zoro # G816174237


product price: $69.99
/ea

Key Features

Filter Design
Cartridge
Inside Diameter
1 1/2 in
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
Komatsu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF28928
Zoro #
G816174237
UPC #
638217045967
Country of Origin
Japan

Dimensions

Inside Diameter
1 1/2 in
Overall Height
2 in
Inside Diameter - Bottom
2 in
Overall Length
2 in
Outside Diameter
2 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
Komatsu
Product Type
Hydraulic Filter
Compatible Fluid Type
Power Steering Fluid
Compatible Vehicle Type
Trucks

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.