Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 24.75 in, Cartridge

  • Mfr # HF29039

  • Zoro # G316174249


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Height
24 3/4 in
Compatible Vehicle Make
Sennebogen
Outside Diameter
3 3/4 in
Inside Diameter - Bottom
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29039
Zoro #
G316174249
UPC #
638217154379
Country of Origin
Canada

Dimensions

Overall Height
24 3/4 in
Outside Diameter
3 3/4 in
Inside Diameter - Bottom
1 7/8 in
Overall Length
24 11/16 in
Outside Diameter - Bottom
3 3/4 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Vehicle Make
Sennebogen
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Standards
ISO 16889
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Type
Trucks
Product Type
Hydraulic Filter

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.