Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3.4375 in, Cartridge

  • Mfr # HF28836

  • Zoro # G016174228


product price: $45.59
/ea
Sold in multiples of 12 for $547.08

Key Features

Filter Design
Cartridge
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Vehicle Type
Trucks
Inside Diameter - Bottom
15/16 in
Standards
ISO 16889
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF28836
Zoro #
G016174228
UPC #
638217106996
Country of Origin
Italy

Dimensions

Inside Diameter - Bottom
15/16 in
Overall Height
3 7/16 in
Outside Diameter
1 5/8 in
Outside Diameter - Bottom
1 5/8 in
Overall Length
3 7/16 in
Inside Diameter
13/16 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Vehicle Type
Trucks
Standards
ISO 16889
Product Type
Hydraulic Filter
Flow Rate
1.85 gpm
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Compatible Vehicle Make
Airman, Bobcat, Case IH, Daewoo, Doosan, Fiat Hitachi, Hidromek, Hitachi, Hunan Sunward Machinery, Hyundai, Hyundai Construction Equipment, JCB, Kubota, Link-Belt, Massey Ferguson, Morooka, Samsung, Sumitomo, Terex/Terex Advance, Volvo, Yanmar
Fit Type
Vehicle Specific

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.