Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 5.5 in, Spin-On

  • Mfr # HF28938

  • Zoro # G316174195


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size
2"-12
Outside Diameter
3 1/8 in
Product Type
Hydraulic Filter
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF28938
Zoro #
G316174195
UPC #
638217046025
Country of Origin
United States

Dimensions

Thread Size
2"-12
Outside Diameter
3 1/8 in
Overall Length
5 1/2 in
Outside Diameter - Bottom
3 1/8 in
Overall Height
5 1/2 in

Details

Item
Hydraulic Filter
Filter Design
Spin-On
Product Type
Hydraulic Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Caterpillar, Thomas Built, Yanmar
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid

Description

Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 2 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.