Zoro Homepage

Hydraulic Filter, 6 in, Spin-On

  • Mfr # HF6550

  • Zoro # G916174106


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size
1 3/8"-12
Product Type
Hydraulic Filter
Outside Diameter
3 15/16 in
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6550
Zoro #
G916174106
UPC #
638217040863
Country of Origin
Mexico

Dimensions

Thread Size
1 3/8"-12
Outside Diameter
3 15/16 in
Outside Diameter - Bottom
3 7/8 in
Overall Height
6 in
Overall Length
6 1/16 in

Details

Item
Hydraulic Filter
Filter Design
Spin-On
Product Type
Hydraulic Filter
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Media Material
Cellulose
Compatible Vehicle Make
Atlas Copco, Autocar LLC., Barber Greene, Bobcat, Case IH, Caterpillar, Challenger, Ditch Witch, Gehl, Ingersoll-Rand, John Deere, Komatsu, Massey Ferguson, Motive Power, New Holland, Steyr, Thermo King, Timberjack, Vermeer
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Fit Type
Vehicle Specific

Description

Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 3/8 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.