Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6.0625 in, Spin-On

  • Mfr # HF29162

  • Zoro # G516174223


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Komatsu
Flow Rate
13.2 gpm
Overall Height
6 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29162
Zoro #
G516174223
UPC #
638217414534
Country of Origin
United States

Dimensions

Overall Height
6 1/16 in
Outside Diameter
3 7/16 in
Overall Length
6 1/16 in

Details

Item
Hydraulic Filter
Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Komatsu
Flow Rate
13.2 gpm
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid

Description

Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M45x1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.