Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 7.6875 in, Cartridge

  • Mfr # HF6891

  • Zoro # G416174156


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Compatible Vehicle Type
Trucks
Product Type
Hydraulic Filter
Media Material
Cellulose
Outside Diameter - Bottom
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6891
Zoro #
G416174156
UPC #
638217186301
Country of Origin
Germany

Dimensions

Outside Diameter - Bottom
3 3/4 in
Overall Height
7 11/16 in
Inside Diameter - Bottom
1 15/16 in
Overall Length
7 11/16 in
Outside Diameter
3 3/4 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Vehicle Type
Trucks
Product Type
Hydraulic Filter
Media Material
Cellulose
Standards
ISO 16889
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Flow Rate
87.1 gpm
Fit Type
Vehicle Specific
Fleetguard
ST1264
Compatible Vehicle Make
Autocar LLC., Caterpillar, Freightliner, New Holland
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.