Zoro Homepage

Hydraulic Filter, 7.875 in, Cartridge

  • Mfr # HF35360

  • Zoro # G516174216


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Length
7 7/8 in
Compatible Vehicle Make
Komatsu
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Inside Diameter - Bottom
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35360
Zoro #
G516174216
UPC #
638217187667
Country of Origin
Italy

Dimensions

Overall Length
7 7/8 in
Inside Diameter - Bottom
3 5/8 in
Outside Diameter
5 7/8 in
Outside Diameter - Bottom
5 15/16 in
Overall Height
7 7/8 in
Inside Diameter
3 5/8 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Vehicle Make
Komatsu
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Flow Rate
31.7 gpm
Product Type
Hydraulic Filter
Standards
ISO 16889

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.