Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 8.1875 in, Cartridge

  • Mfr # HF7071

  • Zoro # G616174178


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Height
8 3/16 in
Media Material
Cellulose
Outside Diameter
3 1/8 in
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF7071
Zoro #
G616174178
UPC #
638217042553
Country of Origin
Mexico

Dimensions

Overall Height
8 3/16 in
Outside Diameter
3 1/8 in
Overall Length
8 3/16 in
Inside Diameter
1 11/16 in
Outside Diameter - Bottom
3 1/8 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Media Material
Cellulose
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Standards
ISO 4572
Compatible Vehicle Make
John Deere, Kalmar, Tamrock
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Fit Type
Vehicle Specific
Flow Rate
21.4 gpm
Compatible Vehicle Type
Trucks
Product Type
Hydraulic Filter

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.