Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 8.5 in, Cartridge

  • Mfr # HF6190

  • Zoro # G016174259


product price: $55.19
/ea
Sold in multiples of 6 for $331.14

Key Features

Filter Design
Cartridge
Outside Diameter
6 in
Standards
ISO 4572
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Flow Rate
47.89 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6190
Zoro #
G016174259
UPC #
638217080838
Country of Origin
Mexico

Dimensions

Outside Diameter
6 in
Inside Diameter
3 7/16 in
Overall Length
8 1/2 in
Outside Diameter - Bottom
6 in
Overall Height
8 1/2 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Standards
ISO 4572
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Flow Rate
47.89 gpm
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Compatible Vehicle Make
Blue Bird, Detroit Diesel, Euclid, Long, Terex/Terex Advance, VMC
Fleetguard
LF627
Compatible Vehicle Type
Trucks

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.