Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 8.875 in, Cartridge

  • Mfr # HF6118

  • Zoro # G616237552


product price: $30.49
/ea

Key Features

Filter Design
Cartridge
Standards
ISO 4572
Inside Diameter
1 7/16 in
Overall Height
8 7/8 in
Outside Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6118
Zoro #
G616237552
UPC #
638217079955
Country of Origin
Mexico

Dimensions

Inside Diameter
1 7/16 in
Overall Height
8 7/8 in
Outside Diameter
4 1/2 in
Outside Diameter - Bottom
4 1/2 in
Overall Length
8 15/16 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Standards
ISO 4572
Compatible Vehicle Make
Albin, Allis-Chalmers, Allison, Athey Products, Atlas Copco, Austin Western, Aveling Barford, Bantam, Barber Greene, Barr, Bay City Shovel, Benati, Blaw-Knox, Bomag, Bros., Bucyrus-Erie, Buffalo-Springfield, Case IH, Cedar Rapids, Chaseside Engineering, Chevrolet, Clark, Cleveland, Consolidated Pneumatic, Continental, Crusader Marine, Curtiss-Wright, Dart, Daytona, Demag, Detroit Diesel, Ditch Witch, Dresser, Drott, Dynahoe, Eaton Yale and Towne, Eimco, Euclid, Faun-Frisch, Fiat, Fiatallis, Franklin, Fuller, Gardner, Gehl, Gorman Rupp, Gradall, Gray Marine, Grove, Hardie, Haul-Pak, Heathfield, Hercules, Hitachi, Hough, Hymac, Hyster, Ingersoll-Rand, John Deere, Joy, Kenworth, Koehring, Kokum, Komatsu, Laverda, Lectra Haul, Leroi, Letourneau-Westinghouse, Liebherr, Lima, Link-Belt, Lokomo, Manitou, Manitowoc, Marlow, Massey Ferguson, Michigan, Muir Hill, Multihoe, Myers, Nelson, New Idea, Oliver, P and H Harnischfeger, Payhauler, Perlini, Pettibone-Mulliken, Quincy, Raygo, Reformwerke Bauer, Richier, Rimpull, Rossi, Saxby-Tracma, Schramm, Scoop-Mobile, Seddon-Atkinson, Someca, Steiger, Sullair, Taylor Tools, Terex/Terex Advance, Timberjack, Trojan, Unit Rig, Valmet, Volvo, Wagner, White, Winget, Winpower, Witte, Woods and Copeland, Worthington, Zettelmeyer
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Product Type
Hydraulic Filter
Flow Rate
29.46 gpm
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.