Zoro Homepage

Hydraulic Filter, 9.125 in, Cartridge

  • Mfr # HF6151

  • Zoro # G916174243


product price: $21.69
/ea
Sold in multiples of 6 for $130.14

Key Features

Filter Design
Cartridge
Overall Length
9 1/8 in
Overall Height
9 1/8 in
Inside Diameter
2 1/4 in
Compatible Vehicle Make
Dresser, Komatsu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6151
Zoro #
G916174243
UPC #
638217080371
Country of Origin
Mexico

Dimensions

Overall Length
9 1/8 in
Overall Height
9 1/8 in
Inside Diameter
2 1/4 in
Outside Diameter - Bottom
4 1/2 in
Outside Diameter
4 1/2 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Vehicle Make
Dresser, Komatsu
Flow Rate
32.44 gpm
Standards
ISO 4548-12
Product Type
Hydraulic Filter
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.