Zoro Homepage

Hydraulic Filter, 9.125 in, Cartridge

  • Mfr # HF7767

  • Zoro # G816174107


product price: $69.69
/ea

Key Features

Filter Design
Cartridge
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Flow Rate
29.52 gpm
Outside Diameter
3 11/16 in
Compatible Vehicle Make
Caterpillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF7767
Zoro #
G816174107
UPC #
638217044229
Country of Origin
United States

Dimensions

Outside Diameter
3 11/16 in
Inside Diameter
1 3/4 in
Inside Diameter - Bottom
3 11/16 in
Overall Height
9 1/8 in
Overall Length
9 1/8 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Flow Rate
29.52 gpm
Compatible Vehicle Make
Caterpillar
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Product Type
Hydraulic Filter

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.