Zoro Homepage

Hydraulic Filter, 9.1875 in, Cartridge

  • Mfr # ST1822

  • Zoro # G716174023


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Outside Diameter - Bottom
3 1/8 in
Overall Length
9 1/4 in
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Flow Rate
11.35 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1822
Zoro #
G716174023
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter - Bottom
3 1/8 in
Overall Length
9 1/4 in
Outside Diameter
3 1/16 in
Inside Diameter
1 1/2 in
Overall Height
9 3/16 in
Inside Diameter - Bottom
1 9/16 in

Details

Item
hydraulic filter
Filter Design
Cartridge
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Flow Rate
11.35 gpm
Compatible Vehicle Make
FBO, Hydroflex Hydraulix
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Biodiesel Fuel, Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Differential Fluid, Ethanol Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid

Description

Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.