Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF30262
- Zoro # G423522698
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ISO 4572
Baldwin Interchange
H9075
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Vehicle Make
Agco, Bomag, Caterpillar, Ford, JCB, John Deere, Manitou, Massey Ferguson, New Holland, Sandvik, Tamrock, Terex, Valmet, Valtra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF30262
- Zoro #
- G423522698
- UPC #
- 638217047244
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 1 11/16 in
- Overall Length
- 8 3/16 in
- Outside Diameter
- 3 1/8 in
- Overall Height
- 8 3/16 in
- Wire Rope Length
- 8 3/16 in
- Length
- 8 3/16 in
Details
- Standards
- ISO 4572
- Baldwin Interchange
- H9075
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Item
- Hydraulic Filter
- Compatible Vehicle Make
- Agco, Bomag, Caterpillar, Ford, JCB, John Deere, Manitou, Massey Ferguson, New Holland, Sandvik, Tamrock, Terex, Valmet, Valtra
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Diesel Fuel
- Flow Rate
- 31.52 gpm
- Filter Design
- Cartridge
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Fleetguard
- HF7070, HF8070
- Product Type
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.