Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF30436
- Zoro # G723523302
product price:Â
$
90.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Caterpillar, Genie
Outside Diameter
1 3/4 in
Compatible Engine Type
Diesel Engines
Overall Length
8 1/16 in
Compatible Vehicle Type
Construction Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF30436
- Zoro #
- G723523302
- UPC #
- 638217047848
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 1 3/4 in
- Overall Length
- 8 1/16 in
- Overall Height
- 8 1/16 in
- Inside Diameter
- 1 in
- Wire Rope Length
- 8 1/16 in
- Length
- 8 1/16 in
Details
- Compatible Vehicle Make
- Caterpillar, Genie
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Construction Equipment
- Media Material
- Cellulose
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Filter Design
- Cartridge
- Item
- Hydraulic Filter
- Product Type
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Fleetguard
- HF7044
- Baldwin Interchange
- H9045
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.