Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF7332
- Zoro # G023524078
product price:Â
$
71.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Media Material
Cellulose
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid
Filter Design
Cartridge
Overall Height
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7332
- Zoro #
- G023524078
- UPC #
- 638217043062
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 9 1/4 in
- Overall Length
- 9 1/4 in
- Outside Diameter
- 3 15/16 in
- Inside Diameter
- 1 5/8 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Details
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Media Material
- Cellulose
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Filter Design
- Cartridge
- Flow Rate
- 59.97 gpm
- Standards
- ISO 4572
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- PT8370-MPG
- Compatible Vehicle Make
- Bucyrus-Erie, Case IH, Caterpillar, Gehl, Grove, Ingersoll-Rand
- Fleetguard
- HF6109
- Product Type
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.