Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge, Glass
- Mfr # HF29231
- Zoro # G323524518
product price:Â
$
279.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Overall Length
17 7/8 in
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Cartridge
Media Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF29231
- Zoro #
- G323524518
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Length
- 17 7/8 in
- Inside Diameter
- 2 5/8 in
- Outside Diameter
- 6 in
- Overall Height
- 17 15/16 in
- Wire Rope Length
- 17 7/8 in
- Length
- 17 7/8 in
Details
- Fit Type
- Vehicle Specific
- Item
- Hydraulic Filter
- Compatible Fluid Type
- Hydraulic Fluid
- Filter Design
- Cartridge
- Media Material
- Glass
- Product Type
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.