Hydraulic Filter, Cartridge, Glass
- Mfr # HF29232
- Zoro # G223524977
product price:Â
$
279.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Filter Design
Cartridge
Inside Diameter
2 5/8 in
Overall Height
17 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF29232
- Zoro #
- G223524977
- UPC #
- -
- Country of Origin
- Canada
- Compatible Fluid Type
- Hydraulic Fluid
- Product Type
- Hydraulic Filter
- Filter Design
- Cartridge
- Fit Type
- Vehicle Specific
- Item
- Hydraulic Filter
- Media Material
- Glass
Dimensions
- Inside Diameter
- 2 5/8 in
- Overall Height
- 17 15/16 in
- Overall Length
- 17 7/8 in
- Outside Diameter
- 6 in
- Wire Rope Length
- 17 7/8 in
- Length
- 17 7/8 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.