Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge, Glass
- Mfr # HF35492
- Zoro # G823524483
product price:Â
$
180.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ISO 16889
Compatible Fluid Type
Diesel Fuel
Product Type
Hydraulic Filter
Compatible Vehicle Make
Caterpillar
Filter Design
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF35492
- Zoro #
- G823524483
- UPC #
- 638217429019
- Country of Origin
- India
- Standards
- ISO 16889
- Item
- Hydraulic Filter
- Compatible Fluid Type
- Diesel Fuel
- Product Type
- Hydraulic Filter
- Compatible Vehicle Make
- Caterpillar
- Filter Design
- Cartridge
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Media Material
- Glass
- Fit Type
- Vehicle Specific
- Flow Rate
- 59.97 gpm
- Baldwin Interchange
- PT9444-MPG
Dimensions
- Outside Diameter
- 6 7/8 in
- Overall Length
- 9 in
- Overall Height
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.