Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF28994
- Zoro # G123522561
product price:Â
$
148.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Baldwin Interchange
BT8910-MPG
Overall Height
11 5/8 in
Overall Length
11 5/8 in
Product Type
Hydraulic Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF28994
- Zoro #
- G123522561
- UPC #
- 638217046186
- Country of Origin
- United States
Dimensions
- Overall Height
- 11 5/8 in
- Overall Length
- 11 5/8 in
- Outside Diameter
- 4 3/4 in
- Wire Rope Length
- 11 5/8 in
- Length
- 11 5/8 in
Details
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- BT8910-MPG
- Item
- Hydraulic Filter
- Product Type
- Hydraulic Filter
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Compatible Vehicle Make
- Atlas Copco, Caterpillar, Ingersoll-Rand, John Deere
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines
- Filter Design
- Cartridge
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.