Hydraulic Filter, Cartridge
- Mfr # HF6214
- Zoro # G323523924
product price:Â
$
62.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Farm Equipment
Compatible Engine Type
Diesel Engines
Inside Diameter
4 1/2 in
Overall Length
7 7/16 in
Overall Height
7 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6214
- Zoro #
- G323523924
- UPC #
- 638217081095
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 4 1/2 in
- Overall Length
- 7 7/16 in
- Overall Height
- 7 7/16 in
- Wire Rope Length
- 7 7/16 in
- Length
- 7 7/16 in
Details
- Compatible Vehicle Type
- Farm Equipment
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Compatible Vehicle Make
- Case IH
- Item
- Hydraulic Filter
- Product Type
- Hydraulic Filter
- Baldwin Interchange
- PT288-HD
- Filter Design
- Cartridge
- Fit Type
- Vehicle Specific
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.