Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF6319
- Zoro # G723522718
product price:Â
$
88.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate
81.29 gpm
Overall Height
17 3/4 in
Compatible Fluid Type
Diesel Fuel
Fit Type
Vehicle Specific
Filter Design
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6319
- Zoro #
- G723522718
- UPC #
- 638217039775
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 17 3/4 in
- Overall Length
- 17 3/4 in
- Inside Diameter
- 4 5/16 in
- Outside Diameter
- 5 15/16 in
- Wire Rope Length
- 17 3/4 in
- Length
- 17 3/4 in
Details
- Flow Rate
- 81.29 gpm
- Compatible Fluid Type
- Diesel Fuel
- Fit Type
- Vehicle Specific
- Filter Design
- Cartridge
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Compatible Vehicle Make
- Caterpillar, Daewoo, Doosan, Hitachi, Kobelco, Komatsu, Terex, Volvo
- Standards
- ISO 4572
- Product Type
- Hydraulic Filter
- Fleetguard
- HF28978
- Item
- Hydraulic Filter
- Baldwin Interchange
- PT483
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.