Zoro Homepage

Hydraulic Filter, Diesel Fuel, Cartridge

  • Mfr # 87385A

  • Zoro # G416237554


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87385A
Zoro #
G416237554
UPC #
-
Country of Origin
United States

Details

Item
hydraulic filter
Filter Design
Cartridge
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel

Description

Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.