Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF29034
- Zoro # G723649835
product price:Â
$
126.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
4 in
Overall Length
11 11/16 in
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Fleetguard
HF29001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF29034
- Zoro #
- G723649835
- UPC #
- 638217083396
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 4 in
- Overall Length
- 11 11/16 in
- Overall Height
- 11 11/16 in
- Thread Size
- M90-2
- Outside Diameter
- 4 3/4 in
- Wire Rope Length
- 11 11/16 in
- Length
- 11 11/16 in
Details
- Product Type
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Fleetguard
- HF29001
- Media Material
- Cellulose
- Flow Rate
- 35.01 gpm
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Make
- John Deere
- Baldwin Interchange
- BT9347-MPG
- Item
- Hydraulic Filter
- Filter Design
- Spin-On
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size M90-2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.