Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6136
- Zoro # G723649262
product price:Â
$
49.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Overall Height
8 15/16 in
Overall Length
8 15/16 in
Product Type
Hydraulic Filter
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6136
- Zoro #
- G723649262
- UPC #
- 638217080197
- Country of Origin
- Mexico
- Media Material
- Cellulose
- Item
- Hydraulic Filter
- Product Type
- Hydraulic Filter
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Baldwin Interchange
- BT388
- Compatible Vehicle Type
- Farm Equipment
- Compatible Engine Type
- Diesel Engines
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Agco, Massey Ferguson
- Fit Type
- Vehicle Specific
Dimensions
- Overall Height
- 8 15/16 in
- Overall Length
- 8 15/16 in
- Thread Size
- 1/2"-16
- Outside Diameter
- 5 1/16 in
- Wire Rope Length
- 8 15/16 in
- Length
- 8 15/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/2 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.