Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6204
- Zoro # G223649779
product price:Â
$
18.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
BT260-10
Thread Size
1/8"-16
Overall Height
5 11/16 in
Inside Diameter
2 7/16 in
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6204
- Zoro #
- G223649779
- UPC #
- 638217081019
- Country of Origin
- Mexico
- Baldwin Interchange
- BT260-10
- Media Material
- Cellulose
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Item
- Hydraulic Filter
- Filter Design
- Spin-On
- Product Type
- Hydraulic Filter
- Compatible Vehicle Make
- Caterpillar
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
Dimensions
- Thread Size
- 1/8"-16
- Overall Height
- 5 11/16 in
- Inside Diameter
- 2 7/16 in
- Overall Length
- 5 11/16 in
- Outside Diameter
- 3 11/16 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/8 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.