Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6205
- Zoro # G923649482
product price:Â
$
30.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Spin-On
Inside Diameter
2 7/16 in
Fit Type
Vehicle Specific
Outside Diameter
3 11/16 in
Compatible Fluid Type
Diesel Fuel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6205
- Zoro #
- G923649482
- UPC #
- 638217105036
- Country of Origin
- France
- Filter Design
- Spin-On
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Diesel Fuel
- Item
- Hydraulic Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Product Type
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Make
- Claas, Fendt, Komatsu, New Holland
- Media Material
- Cellulose
- Baldwin Interchange
- B262
Dimensions
- Inside Diameter
- 2 7/16 in
- Outside Diameter
- 3 11/16 in
- Overall Height
- 8 5/16 in
- Thread Size
- #1-12
- Overall Length
- 8 5/16 in
- Wire Rope Length
- 8 5/16 in
- Length
- 8 5/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.