Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6352
- Zoro # G423522346
product price:Â
$
33.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Compatible Vehicle Make
Bobcat, Hyster, Mitsubishi
Filter Design
Spin-On
Product Type
Hydraulic Filter
Inside Diameter
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6352
- Zoro #
- G423522346
- UPC #
- 638217105494
- Country of Origin
- France
- Media Material
- Cellulose
- Compatible Vehicle Make
- Bobcat, Hyster, Mitsubishi
- Filter Design
- Spin-On
- Product Type
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Compatible Vehicle Type
- Construction Equipment
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BT420
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.