Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6420
- Zoro # G823648837
product price:Â
$
103.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fleetguard
HF6331
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Baldwin Interchange
BT8830
Media Material
Cellulose
Thread Size
#2-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6420
- Zoro #
- G823648837
- UPC #
- 638217105630
- Country of Origin
- France
- Fleetguard
- HF6331
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Item
- Hydraulic Filter
- Baldwin Interchange
- BT8830
- Media Material
- Cellulose
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Product Type
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Allis-Chalmers, Bomag, Case IH, Caterpillar, Claas, Clark Equipment, Fai Filtri, Fiat Hitachi, Fiatallis, Gehl, Hitachi, JCB, Kalmar, Koehring, Komatsu, Manitou, Matbro, VMC, Volvo Construction Equipment
Dimensions
- Thread Size
- #2-16
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 5 5/8 in
- Overall Length
- 5 5/8 in
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size #2-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.