Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6601
- Zoro # G523649288
product price:Â
$
65.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment
Inside Diameter
2 15/16 in
Filter Design
Spin-On
Compatible Vehicle Make
Case IH, Caterpillar, Gehl, Grove, Koehring, Komatsu, P and H Harnischfeger
Overall Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6601
- Zoro #
- G523649288
- UPC #
- 638217082030
- Country of Origin
- Mexico
- Compatible Vehicle Type
- Construction Equipment
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Case IH, Caterpillar, Gehl, Grove, Koehring, Komatsu, P and H Harnischfeger
- Baldwin Interchange
- BT372-10
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Item
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Fleetguard
- HF6105
- Product Type
- Hydraulic Filter
Dimensions
- Inside Diameter
- 2 15/16 in
- Overall Height
- 8 in
- Overall Length
- 8 in
- Thread Size
- 1/2"-16
- Outside Diameter
- 3 11/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/2 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.