Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6713
- Zoro # G123522967
product price:Â
$
125.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Outside Diameter
5 1/16 in
Filter Design
Spin-On
Baldwin Interchange
BT8308-MPG
Overall Length
10 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6713
- Zoro #
- G123522967
- UPC #
- 638217041457
- Country of Origin
- Mexico
- Media Material
- Cellulose
- Filter Design
- Spin-On
- Baldwin Interchange
- BT8308-MPG
- Item
- Hydraulic Filter
- Product Type
- Hydraulic Filter
Dimensions
- Outside Diameter
- 5 1/16 in
- Overall Length
- 10 11/16 in
- Overall Height
- 10 11/16 in
- Thread Size
- 1/2"-16
- Wire Rope Length
- 10 11/16 in
- Length
- 10 11/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/2 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.