Hydraulic Filter, Spin-On
- Mfr # HF35150
- Zoro # G923524727
product price:Â
$
108.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Diesel Fuel
Product Type
Hydraulic Filter
Overall Height
6 in
Inside Diameter
2 1/2 in
Outside Diameter
3 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF35150
- Zoro #
- G923524727
- UPC #
- 638217049613
- Country of Origin
- Italy
Dimensions
- Overall Height
- 6 in
- Inside Diameter
- 2 1/2 in
- Outside Diameter
- 3 11/16 in
- Thread Size
- 13/16"-16
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Compatible Fluid Type
- Diesel Fuel
- Product Type
- Hydraulic Filter
- Compatible Vehicle Type
- Buses, Farm Equipment, Trucks
- Filter Design
- Spin-On
- Baldwin Interchange
- BT8439-MPG
- Compatible Vehicle Make
- Case IH, Komatsu, New Holland, Pettibone, Terex, Thomas Built Buses, Volvo Construction Equipment
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 13/16 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.