Zoro Homepage

Hydraulic Spin On Cellulose

  • Mfr # HF28783

  • Zoro # G014846004


product price: $22.89
/ea
Sold in multiples of 6 for $137.34

Key Features

Media Material
Cellulose
Overall Length
10 in
Overall Width
7 in
Thread Size
3/4"-16 UNF-2B
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF28783
Zoro #
G014846004
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Overall Width
7 in
Thread Size
3/4"-16 UNF-2B
Outside Diameter
3 in
Overall Height
6 in

Details

Media Material
Cellulose
Item
Hydraulic Filter
Fit Type
Vehicle Specific
Filter Design
Spin-On
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Farm Equipment
Fleetguard
HF28783
Baldwin Interchange
BT8409

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.