Zoro Homepage

Hydraulic Spin-on Cellulose,

  • Mfr # HF35006

  • Zoro # G414845645


product price: $39.79
/ea

Key Features

Media Material
Cellulose
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35006
Zoro #
G414845645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
4 in
Overall Height
4 in

Details

Media Material
Cellulose
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Item
Hydraulic Filter
Baldwin Interchange
BT8416
Fleetguard
HF35006

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.