Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Spin On Cellulose

  • Mfr # HF35099

  • Zoro # G514846030


product price: $15.19
/ea
Sold in multiples of 12 for $182.28

Key Features

Filter Design
Spin-On
Overall Length
13 in
Overall Height
4 in
Thread Size
3/4"-16 UNF-2B
Nominal Filter Rating
40 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35099
Zoro #
G514846030
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 in
Overall Height
4 in
Thread Size
3/4"-16 UNF-2B
Overall Width
10 in
Outside Diameter
3 in

Details

Filter Design
Spin-On
Nominal Filter Rating
40 micron
Media Material
Cellulose
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Fleetguard
HF35099
Baldwin Interchange
BT8323

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.