Zoro Homepage

Hydraulic Spin On Cellulose

  • Mfr # HF35296

  • Zoro # G214845951


product price: $36.39
/ea
Sold in multiples of 12 for $436.68

Key Features

Overall Width
10 1/2 in
Media Material
Cellulose
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35296
Zoro #
G214845951
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Overall Length
7 1/2 in
Overall Height
8 in
Outside Diameter
3 1/16 in

Details

Media Material
Cellulose
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Item
Hydraulic Filter
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.